DV
ICE-O-MATIC

Modular Ice Maker, Ice Production per Day: 334 lb., 22-11/32" W X 23-3/16" H X24-29/64" D

  • Item # 36RF41
  • My Part #
  • Mfr. Model # ICE0320FA
  • Catalog Page # N/A
  • UNSPSC # 23181803
Modular Ice Maker, Ice Production per Day: 334 lb., 22-11/32" W X 23-3/16" H  X24-29/64" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Modular
  • Ice Machine Storage Capacity Does Not Store Ice
  • Ice Production per Day 334 lb.
  • Cube Type Dice
  • Condenser Cooling - Ice Machines Air
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 115V
  • Overall Height - Ice Machines 23-3/16"
  • Overall Width - Ice Machines 22-11/32"
  • Overall Depth - Ice Machines 24-29/64"
  • Water Supply Connection Type 3/8" FPT
  • Item Ice Maker
  • Color Gray
  • Cord Length N/A
  • Amps 13.2
  • Includes N/A
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products