Skip Content

DV
ICE-O-MATIC

115V Cubelet Undercounter Ice Machine, Stainless Steel, 50 lb.

  • Item # 52ZV21
  • My Part #
  • Mfr. Model # CIU050FA
  • Catalog Page # N/A
  • UNSPSC # 23181803
Ice Machine,Modular,Cube,50 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ice Machines

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 50 lb.
  • Ice Storage Capacity 36 lb.
  • Cube Size 7/8" x 7/8" x 7/8"
  • Cube Type Cubelet
  • Condenser Cooling Air
  • Color Stainless Steel
  • Defrost Automatic
  • Cleaning System Manual
  • Inlet Size 1/4" OD
  • Drain Size 3/4" FPT
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 4.5
  • Refrigerant R134A
  • Door Type Sliding
  • Overall Height 32"
  • Overall Width 15"
  • Overall Depth 23"
  • Includes Plug
  • Warranty 2 Years Part & Labor
  • Standards UL Listed, cULus Listed, NSF, AHRI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms