Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ULTRATECH

IBC Containment Unit, Drain, 28 In.H

  • Item# 4LNV7
  • Mfr. Model# 1158
  • Catalog Page# 2282
  • UNSPSC# 24101905
IBC Containment Unit,Drain,28 In.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,981.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 230.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IBC spill containment unit with drain. Features polyethylene construction for chemical resistance. Will not rust or corrode. Large 52" x 52" deck with removable grates for easy cleanup. Forklift access. Low-profile design for safe, convenient dispensing and small footprint.

View More

Technical Specs

  • Item IBC Containment Unit
  • Height 28"
  • Length 62"
  • Width 62"
  • Spill Capacity 360 gal.
  • Material Polyethylene
  • Load Capacity 8500 lb.
  • Color Yellow
  • Includes Drain
  • Standards Meets EPA 40 CFR 264.175, SPCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.