Skip Content

DV
IADEA CORPORATION

4 GB 2 GB Ram Capacity Intel® Core™ i3/i5 Computer Module

  • Item # 53RC36
  • My Part #
  • Mfr. Model # XDS-1062
  • Catalog Page # N/A
  • UNSPSC # 43211508
Computer Module,2 GB Ram,4 GB Hardrive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Computer Module
  • Microprocessor Intel(R) Core(TM) i3/i5
  • Ram Capacity 2 GB
  • Hard Drive Size 4 GB
  • Operating System HTML5
  • For Use With Interactive Digital Signage Display
  • Powered By Ethernet
  • Height 7-21/64"
  • Width 10-7/24"
  • Depth 1-37/64"
  • Standards CE/FCC/RoHS
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.