ST
HYPRO

6 Roller Spray Pump, 3/4" FNPT Inlet/Outlet NPT (In.)

  • Item # 3LFK5
  • My Part #
  • Mfr. Model # 5271706
  • Catalog Page # N/A
  • UNSPSC # 27131502
6 Roller Spray Pump, 3/4" FNPT Inlet/Outlet NPT (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Piston/Progressive Cavity/Roller Spray~Roller Spray Pumps

$229.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Pump
  • Type 6 Roller
  • Shaft Dia. (In.) 5/8
  • Length (In.) 5-11/32
  • Width (In.) 6
  • Height (In.) 5 1/2
  • RPM 1200
  • Housing Material Cast Iron
  • Inlet/Outlet NPT (In.) 3/4" FNPT
  • Rotation Counterclockwise
  • Characteristics Shaft Size 5/8" Solid
  • Application For Agricultural or Lawn and Garden Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None