NC
HUSQVARNA

Grouting System, 55 gal. Drum Size

  • Item # 443U91
  • My Part #
  • Mfr. Model # 543087164
  • Catalog Page # N/A
  • UNSPSC # 30111606
Grouting System, 55 gal. Drum Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Floor Grinder Accessories


$3,672.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grouting System
  • For Use With Floor Polishers
  • Drum Size 55 gal.
  • Disc Dia. (In.) 24
  • Rotation Clockwise (CW) / Counter Clockwise (CCW)
  • Dia. (In.) 24
  • Max. RPM 980
  • Application For Concrete Floor Polishing
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms