ST
HONEYWELL

Wireless Tstat Kit, 5-1-1 or 5-2 Program

  • Item # 3RCN1
  • My Part #
  • Mfr. Model # YTH6320R1001
  • Catalog Page # N/A
  • UNSPSC # 41112209
Wireless Tstat Kit, 5-1-1 or 5-2 Program close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Wireless Thermostats

$286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.23 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Backlit display and compatible with Wireless Outdoor Sensor No. 3RCP2.

View More

Technical Specs

  • Item Wireless Thermostat Kit
  • Stages Heat 3 Heat Pump or 2 Conventional
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 5-1-1 or 5-2
  • Terminal Designations C, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RAS
  • WiFi Capability No
  • System Switching Auto-Heat-Cool-Off-Emergency
  • Fan Switching Auto-On
  • Display Type Digital
  • Key Pad Lockout No
  • Programmable Fan No
  • Humidification Control No
  • Remote Sensing Capability Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Dual Transformer Compatible No
  • Power Method Battery
  • Voltage 20 to 30VAC
  • Color White
  • Control Range 32 Degrees to 120 Degrees F
  • Features Zoning Panel and Return Air Sensor is Hardwired to HVAC Equipment, Wireless Adaptor Measures 5-9/16" H x 4-3/8" W x 1-1/4" D
  • Includes Mfr.No.TH6320R1004, THM5320R1000, Return Air Sensor, 2AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products