ST
HONEYWELL

Relay, Electric Pneumatic, 20 to 50 PSI Pressure Range, — Control Range, —

  • Item # 3UC49
  • My Part #
  • Mfr. Model # RP418B1071
  • Catalog Page # 3041
  • UNSPSC # 39121515
Relay,  Electric Pneumatic,  20 to 50 PSI Pressure Range,  — Control Range,  — close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Pneumatic Relays

$62.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Can perform various functions in a control loop.

View More

Technical Specs

  • Item Relay
  • Type Electric Pneumatic
  • Pressure Range 20 to 50 PSI
  • Max. Safe Air PSI 50
  • Air Connections Barb for 1/4 plastic tubing
  • Capacity 0.42 SCFM at 20 psi supply with 1 psi Pressure Drop
  • Voltage (AC) 120
  • Current Drain Inrush (VA) 12.5
  • Current Drain Holding (VA) 7.1
  • Height (In.) 2-7/8
  • Width (In.) 1-3/4
  • Depth (In.) 1-1/4
  • Mounting Panel Mounted
  • Application For Interlocking an Electric System and Pneumatic Control System
  • Ambient Temp. Range (F) 0 to 100
  • Agency Compliance UL, CSA
  • Includes 15" Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products