NC
HONEYWELL MILLER

Rescue and Descent System, 75 ft. Length, 330 lb. Weight Capacity

  • Item # 400K96
  • My Part #
  • Mfr. Model # SECRKT/75FT
  • Catalog Page # N/A
  • UNSPSC # 46182302
Rescue and Descent System,  75 ft. Length,  330 lb. Weight Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Fall Rescue Devices

$2,051.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rescue and Descent System
  • Length 75 ft.
  • Weight Capacity 330 lb.
  • Tensile Strength 6800 lb.
  • Strap Width 27/64"
  • Line Material Polyamide Kermantle
  • Hardware Material Stainless Steel, Zinc Plated Steel, Aluminum
  • For Use With Safety Harness
  • Locking Harness Connection Hook Type Carabiner
  • Harness Hook Gate Opening 1"
  • Locking Anchorage Connection Hook Type Carabiner
  • Anchorage Hook Gate Opening 13/32"
  • Color Red/White
  • Includes Rescue Harness, Cross-Arm Strap, Retrieval Yoke, Rescue Bag
  • Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.