ST
HONEYWELL MILLER

Full Body Harness

  • Item # 29JY38
  • My Part #
  • Mfr. Model # ACA-TB/UGN
  • Catalog Page # 1797
  • Catalog Group # H6127
  • UNSPSC # 46182306
Full Body Harness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$341.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety harnesses for general industry have a single D-ring on the back that connects to a self-retracting lifeline or a shock-absorbing lanyard that is attached to a secure anchor point. These full-body harnesses are used in a range of industries where workers are at risk of falling, such as construction, manufacturing, and utility work.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Style Vest
  • D-Ring Locations Back
  • With Belt No
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder
  • Weight Capacity 400 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Brand and Series Honeywell Miller AirCore(TM)
  • Torso Adjustment Cam
  • Hardware Material Aluminum
  • Harness Sizing L/XL
  • Webbing Materials Polyester
  • RFID Equipped Yes
  • Harness Color Green
  • Standards ANSI A10.32, ANSI Z359.11, CSA Z259.1A, OSHA 1910.66, OSHA 1926.502(d)
  • Features Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
  • Harness Size L, XL
  • Webbing Coating Uncoated
  • Webbing Material Polyester
  • Color and Size Green - L/XL
  • Harness Application General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products