DV
HONEYWELL

Gas Valve, 150,000 BtuH Capacity, Direct Ignition Type, 24 Coil Volts, NG Gas Type

  • Item # 443W20
  • My Part #
  • Mfr. Model # VR8215Q1669/U
  • Catalog Page # N/A
  • UNSPSC # 40141609
Gas Valve,  150,000 BtuH Capacity,  Direct Ignition Type,  24 Coil Volts,  NG Gas Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Valves

Technical Specs

  • Item Gas Valve
  • Ignition Type Direct
  • BtuH Capacity 150,000
  • Valve Type Standard Opening, Two stage
  • Coil Volts 24
  • Gas Type NG
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • LP Conversion Kit Yes
  • Side Taps No
  • Inlet Pressure Tap Yes
  • Ambient Temp. Range -40 Degrees to 175 Degrees F
  • Amps AC 0.5
  • Pressure Setting Range 1 to 3.5" WC
How can we improve our Technical Specifications?

Compliance and Restrictions

None