TP
HONEYWELL BURDICK & JACKSON

Toluene, 4L, HPLC Grade, C6H5CH3, PK4

  • Item # 39FZ06
  • My Part #
  • Mfr. Model # AH347-4
  • Catalog Page # N/A
  • UNSPSC # 12191602
Toluene, 4L, HPLC Grade, C6H5CH3, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~T

$473.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Toluene, ACS Reagent, is suitable for HPLC and spectrophotometry. Meets analytical specification of USP.

View More

Technical Specs

  • Item Toluene
  • Concentration 100%
  • CAS Number 108-88-3
  • Molecular Weight 92.14
  • Chemical Formula C6H5CH3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS, HPLC
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1294, Toluene, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Alternate Search Terms