TP
HONEYWELL BURDICK & JACKSON

N-Propyl Alcohol, 19L, ACS GRD, CH3CH2CH2OH

  • Item # 39FZ70
  • My Part #
  • Mfr. Model # LP322-19
  • Catalog Page # N/A
  • UNSPSC # 12191601
N-Propyl Alcohol, 19L, ACS GRD, CH3CH2CH2OH close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~P

$1,059.95 / each Offer Ends 11/01/19

Web Price $1,247.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.007 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.
  • Sale

Product Details

Propyl Alcohol, ACS Reagent, is suitable for organic synthesis, prep-LC, and general laboratory use.

View More

Technical Specs

  • Item N-Propyl Alcohol
  • Concentration 0.1%
  • CAS Number 71-23-8
  • Molecular Weight 60.09
  • Chemical Formula CH3CH2CH2OH
  • Chemical Container Material Metal
  • Chemical Container Type Drum
  • Chemical Grade ACS
  • Chemical Container Size 19L
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1274, n-Propanol, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms