TP
HONEYWELL BURDICK & JACKSON

Isopropyl Alchl 70, 5gal, Analytical Grade

  • Item # 39FZ84
  • My Part #
  • Mfr. Model # LP420-5G
  • Catalog Page # N/A
  • UNSPSC # 12352104
Isopropyl Alchl 70, 5gal, Analytical Grade close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~I

$238.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.986 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.

Product Details

Isopropyl Alcohol Solution, ACS Reagent, 70% Isopropyl Alcohol in Water.

View More

Technical Specs

  • Item Isopropyl Alcohol 70%
  • Concentration 70%
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade ACS
  • Chemical Container Size 5 gal.
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 12 mo.
  • Shipping Restrictions Y
  • Special Information Analytical Grade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms