TP
HONEYWELL BURDICK & JACKSON

Heptane, 4L, Analytical Grd, CH3CH25CH3, PK4

  • Item # 39FZ18
  • My Part #
  • Mfr. Model # 207-4
  • Catalog Page # N/A
  • UNSPSC # 12191602
Heptane, 4L, Analytical Grd, CH3CH25CH3, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~H

$949.20 / pkg. of 4 Offer Ends 11/07/19

Web Price $1,130.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.
  • Sale

Product Details

Heptane, for HPLC, is intended for GC, pesticide residue analysis, and spectrophotometry.

View More

Technical Specs

  • Item Heptane
  • Concentration 0.1%
  • CAS Number 142-82-5
  • Molecular Weight 100.21
  • Chemical Formula CH3CH25CH3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 4L
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1206, Heptanes, 3, PG II
  • Special Information Analytical Grade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms