TP
HONEYWELL BURDICK & JACKSON

Ethyl Ether, 4L, HPLC Grade, CH3CH22O, PK4

  • Item # 39FZ04
  • My Part #
  • Mfr. Model # AH106-4
  • Catalog Page # N/A
  • UNSPSC # 12352112
Ethyl Ether, 4L, HPLC Grade, CH3CH22O, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~E

$776.16 / pkg. of 4 Offer Ends 11/07/19

Web Price $924.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.008 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.
  • Sale

Product Details

ACS Reagent, for HPLC, is recommended for spectrophotometry, meets analytical specification of USP, contains 2% ethanol, 99.9% (excluding ethanol).

View More

Technical Specs

  • Item Ethyl Ether
  • Concentration 0.1%
  • CAS Number 60-29-7
  • Molecular Weight 74.12
  • Chemical Formula CH3CH22O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS, HPLC
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1155, Ethyl Ether, 3, PG I
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms