TP
HONEYWELL BURDICK & JACKSON

Acetone, 4L, Analytical Grade, CH32CO, PK4

  • Item # 39FZ07
  • My Part #
  • Mfr. Model # 010-4
  • Catalog Page # N/A
  • UNSPSC # 12191602
Acetone, 4L, Analytical Grade, CH32CO, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~A

$580.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is restricted for international sale.

Product Details

Acetone is for laboratory or research purposes. Suggested applications include: HPLC, GC, Pesticide residue analysis, Spectrophotometry.

View More

Technical Specs

  • Item Acetone
  • Concentration 0.1%
  • CAS Number 67-64-1
  • Molecular Weight 58.08
  • Chemical Formula CH32CO
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1090, Acetone, 3, PG II
  • Special Information Analytical Grade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.