Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Hole Plug, Steel, Zinc, 3/4 In, PK25

  • Item# 4HFT1
  • Mfr. Model# 4HFT1
  • Catalog Page# 2649
  • UNSPSC# 40142313
Hole Plug,Steel,Zinc,3/4 In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $31.00 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hole Plug
  • Type Zinc Plated
  • Material 1010 Steel
  • For Panel Thickness 0.078" to 0.109"
  • Head Dia. 15/16"
  • Hole Dia. 3/4"
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by ********WARNING!!!!!*********The hole in an electrical box for an EMT conduit / connector is one size up from the actual size of the pipe.Example: 3/4" EMT conduit uses a 1" hole for it's connector.We removed a bunch of 1/2" EMT conduits and had to plug the holes in the electrical boxes for OSHA safety regulations. So we bought 1/2" hole plugs. WRONG! What we needed were 3/4" hole plugs because the holes are one size bigger than the conduit size. Learn from our mistake. January 27, 2015
  • 2016-08-24 T04:46:07.304-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HFT1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.