Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Nickel-Plated Brass Self Sealing Hex Nut with 3/8-24 Thread Size and Passivated Finish; PK5

  • Item# 5NB66
  • Mfr. Model# 3/8-24 AJ6MC
  • Catalog Page# 2567
  • UNSPSC# 31161727
Nickel-Plated Brass Self Sealing Hex Nut with 3/8-24 Thread Size and Passivated Finish; PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.40 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bonded Self-Sealing Hex Nuts
• Pkg. qty.: 5
Fasten and seal in 1 easy step. Silicone rubber molded into nut seals along threads, creating a sealing face when tightened. Nickel-plated brass nuts are vibration-resistant and reusable. Withstand temperatures from -160° to 500°F and pressures to 6000 psi.
UL Recognized. IP68.

View More

Technical Specs

  • Item Self Sealing Hex Nut
  • Nut Style Hex Nut
  • System of Measurement Inch
  • Basic Material Brass
  • Fastener Finish Nickel Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/8"-24
  • Width Across Flats 5/8"
  • Nut Height 7/32"
  • Temp. Range -160 to 500 Degrees F
  • Seal Type O-Ring
  • Seal Material Silicone Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.