DG
GRAINGER APPROVED

Hex Nut, Zinc Yellow Steel, Right Hand, ASME B18.2.2, PK25

  • Item # 3HEA7
  • My Part #
  • Mfr. Model # 3HEA7
  • Catalog Page # N/A
  • UNSPSC # 31161727
Hex Nut, Zinc Yellow Steel, Right Hand, ASME B18.2.2, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut
  • Basic Material Steel
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 1-1/8"
  • Nut Height 41/64"
  • Nut Standards ASME B18.2.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms