Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Carbon Steel Hex Nut; PK30

  • Item# 33P258
  • Mfr. Model# HXNTG2L588
  • Catalog Page# N/A
  • UNSPSC# 31161727
Carbon Steel Hex Nut; PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hex Nuts

Product Details

ACME Thread Hex Nuts
Trapezoidal-thread nuts offer high strength and excellent wear properties for large loads and high-accuracy applications.

View More

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Fastener Finish Plain
  • Fastener Thread Direction Left Hand
  • Width Across Flats 1-1/16"
  • Nut Height 39/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms