Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANDERSON METALS

Brass Hex Nipple, MNPT, 1/2" Pipe Size

  • Item# 6MN99
  • Mfr. Model# 6MN99
  • Catalog Page# N/A
  • UNSPSC# 40142318
Brass Hex Nipple, MNPT, 1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 1/2"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
  • Outside Dia. 53/64"
  • Hex Size 7/8"
  • Temp. Range -65 Degrees to 250 Degrees F
  • Length 1.81"
  • Standards Meets SAE, ASME, And ASA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms