Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Heavy Duty Tank, White, 68 x 17-3/8 x 68

  • Item# 9PP36
  • Mfr. Model# TC-450 WHITE
  • Catalog Page# N/A
  • Catalog Group# E8685
  • UNSPSC# 24111803
Heavy Duty Tank, White, 68 x 17-3/8 x 68 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Heavy Duty Tank
  • Height 68"
  • Length 45"
  • Width 45"
  • Material Polyethylene Tank And Steel Cage
  • Color White
  • Includes Tank And Cage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None