C3
HEATHROW SCIENTIFIC

Magnetized Pipette Rack, 1x4, Blue

  • Item # 3KWJ2
  • My Part #
  • Mfr. Model # HS20612M
  • Catalog Page # 658
  • UNSPSC # 56122002
Magnetized Pipette Rack, 1x4, Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Storage and Transport~Laboratory Storage Racks

$80.39 / each Offer Ends 11/15/19

Web Price $87.38

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Sale

Product Details

Help protect and organize your glass and plastic pipettes with this HEATHROW SCIENTIFIC magnetized pipet rack. Model has strong magnets on both sides and mounts
securely to most metal surfaces. The 4 angled, shelved compartments help keep your 0.1 to 50 mL pipettes or cans within easy reach while preventing damage and clutter.

View More

Technical Specs

  • Item Magnetized Pipette Rack
  • Number of Compartments 4
  • Material ABS
  • Color Blue
  • Height 15-3/4"
  • Length 11-1/2"
  • Width 3-1/2"
  • Format 1x4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products