Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL FEND-ALL

Heated Eye Wash Station, 16.0 gal.

  • Item# 4LNF8
  • Mfr. Model# 32-000310-0000
  • Catalog Page# 2221
  • UNSPSC# 46181810
Heated Eye Wash Station,16.0 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,460.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This eyewash station delivers 15 minutes of flushing. The fluid heating system allows outdoor use in temperatures from 72° to -32°F.

View More

Technical Specs

  • Item Heated Eye Wash Station
  • Color Green
  • Eyewash Tank Capacity 16.0 gal.
  • Height 26"
  • Width 19-1/2"
  • Depth 19-1/2"
  • In Solution Shelf Life 180 Days
  • Eye Wash Activates By Handle
  • Mounting Wall or Cart
  • Weight Empty 35 lb.
  • Weight Full 170 lb.
  • Standards ANSI Z358.1-2009, SEI Certified
  • Includes Twin 600 Watt Heater, Insulating Jacket, 180 oz. Bottle of Eyesaline Concentrate, Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.