Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Nylon Heat Set Rope, 1/2" Rope Dia., 600 ft. Length, White

  • Item# 5DNG2
  • Mfr. Model# 5DNG2
  • Catalog Page# N/A
  • UNSPSC# 31151504
Nylon Heat Set Rope, 1/2" Rope Dia., 600 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy duty, heat set nylon rope is ideal in rigging applications. It can absorb sudden shock loads that would break ropes made of other fibers.

The heat set process reduces rope shrinkage. The nylon fibers are also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays.

Heat set nylon lasts 4 to 5 times longer than natural fiber ropes. It also resists oils, gasoline, grease, marine growth, and nonacidic chemicals.

View More

Technical Specs

  • Item Heat Set Rope
  • Rope Material Nylon
  • Rope Application Rigging
  • Rope Construction Twisted
  • Rope Dia. 1/2"
  • Length 600 ft.
  • Working Load Limit 525 lb.
  • Tensile Strength 5750 lb.
  • Package Type Reel
  • Color White
  • Standards Cordage Institute
  • Performance Property Heavy Duty
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms