Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Heat Activated Shrink Film, 1 mil PVC, 18" Roll Width, 1500 ft.

  • Item# 5URT0
  • Mfr. Model# 5URT0
  • Catalog Page# 1980
  • UNSPSC# 24141502
Heat Activated Shrink Film, 1 mil PVC, 18" Roll Width, 1500 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $276.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shrink Film
Centerfold PVC and polyolefin film forms skintight protective wrap over packages. Economical for manual applications. Polyolefin wrap is approved for direct food contact.
Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat

View More

Technical Specs

  • Item Heat Activated Shrink Film
  • Material PVC
  • Roll Length 1500 ft.
  • Roll Width 18"
  • Thickness 1 mil
  • Style Centerfold
  • Color Clear
  • Max. Shrink 40%TD, 40% MD
  • For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.