TP
HEALTHY HARDWARE

Copper Alloy Pull Handle with Satin Finish, Silver; Hardware Included

  • Item # 400C77
  • My Part #
  • Mfr. Model # 1069L-A-4.710CU
  • Catalog Page # N/A
  • UNSPSC # 31162801
Copper Alloy Pull Handle with Satin Finish, Silver; Hardware Included close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Drawer and Cabinet Hardware~Handles and Pulls

$761.60 / each Offer Ends 11/01/19

Web Price $952.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Screw
  • Material Copper Alloy
  • Finish Satin
  • Mounting Hole Center to Center 1-3/8"
  • Inner Mounting Hole Ctr. to Ctr. 10-1/8"
  • Outer Mounting Hole Ctr. to Ctr. 4-43/64"
  • Vert. Mounting Hole Ctr. to Ctr. 1"
  • Projection 3-1/2"
  • Grip Dia. 1/4"
  • Grip Thickness 1-1/16"
  • Screw Size #8 x 1-5/8", #8 x 3/4"
  • Overall Length 4-1/2"
  • Overall Width 9"
  • Degree Offset 0 Degrees
  • Color Silver
  • Grip Height 4-1/2"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms