TP
HEALTHY HARDWARE

Grade 1, Heavy Traffic

  • Item # 400D43
  • My Part #
  • Mfr. Model # PBT8000-1-24.710CU
  • Catalog Page # N/A
  • UNSPSC # 30171512
Grade 1,  Heavy Traffic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Device Trims

$146.58 / each Offer Ends 11/07/19

Web Price $174.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Outside Trim Type Push
  • Item Exit Trim Cover
  • Performance Heavy Duty
  • Door Handing Field Reversible
  • Series 98/99
  • Fire Rated No
  • Color Silver
  • Finish Satin
  • Max. Door Width 48"
  • Application Heavy Traffic
  • Overall Length 24"
  • Overall Width 2.19"
  • Grade 1
  • Standards UL Listed, ANSI A156.3 GRADE 1
  • ADA Compliant No
  • Style Lever
  • Features Snap-On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms