Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GLOBAL STEEL

Headrail for Phenolic Partition, 1-3/4"H x 10 ft.

  • Item# 12V404
  • Mfr. Model# 40-8451200
  • Catalog Page# 3434
  • UNSPSC# 30181508
Headrail for Phenolic Partition, 1-3/4"H x 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Individual Bathroom Partition Components
Headrails
Baked Enamel Steel: For use with Almond, Black, Charcoal, Dark Khaki, Gray, Khaki, Pepper Dust, Royal Blue, Sandy Beach, White. Phenolic: For use with Almond, Black, Desert Zephyr, Dove Gray, Folkstone Celesta, Graphite Grafix, Natural Canvas, Natural Glacé, Silver Grey, Taupe, Tungsten EV. Solid Plastic Polymer: For use with Black, Blue, Charcoal, Cream, Gray, Tan. Plastic Laminate: For use with Almond, Desert Zephyr, Sand. Stainless Steel: For use with Satin.

View More

Technical Specs

  • Item Headrail
  • Material of Construction Aluminum Alloy
  • Width 10 ft.
  • Height 1-3/4"
  • Color/Finish Anodized
  • Fastener Type Theft Resistant
  • For Use With Phenolic Partition
  • Used For Phenolic Headrail
  • Includes Fasteners
  • For Use On Phenolic Headrail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.