TP
HAYWARD

Check Valve, 3", Single, Inline Spring, PVC, FNPT x FNPT

  • Item # 3CEA3
  • My Part #
  • Mfr. Model # SLC10300T
  • Catalog Page # N/A
  • UNSPSC # 40141634
Check Valve,  3",  Single,  Inline Spring,  PVC,  FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves


$477.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Spring
  • Body Material - Valves PVC
  • Pipe or Tube Size - Check Valves 3"
  • Connection Type - Check Valves FNPT x FNPT
  • Cracking Pressure - Check Valves 2 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves Viton
  • Max. Temp. - Valves 140 Degrees F
  • Min. Temp. - Valves 40 Degrees F
  • Max. Water Pressure - Valves 150 psi @ 70 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material - Check Valves PVC
  • Spring Material - Check Valves Stainless Steel
  • Flow - Valves 150 gpm
  • Application - Valves General Purpose
  • Length 10-5/16"
  • Width 5-1/2"
  • Overall Height 11-7/32"
  • Cap to Inlet Center 9-19/32"
  • Hex Size 3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions