TP
HAYWARD

Basket Strainer, 3/4", Socket/Threaded, FPM

  • Item # 3CDV4
  • My Part #
  • Mfr. Model # DB2075ST132
  • Catalog Page # 2897
  • UNSPSC # 40142501
Basket Strainer, 3/4", Socket/Threaded, FPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Basket Strainers

$2,293.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help reduce downtime and protect your pipeline system components from debris and dirt with this HAYWARD DB series basket strainer. The basket design allows you to divert flow from one strainer housing to the other with the simple turn of a handle; system can remain online and in-service for basket cleaning.

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 3/4"
  • Connection Type Socket/Threaded
  • Height 11-45/64"
  • Mesh 1/32"
  • Screen Area 37.03"
  • Housing Material CPVC
  • Max. Pressure 150 psi
  • Gasket Material FPM
  • Screen Size 1/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms