TP
HAYWARD

Basket Strainer, 1/2 In, PVC

  • Item # 3CDT7
  • My Part #
  • Mfr. Model # SB1050ST132
  • Catalog Page # 2897
  • UNSPSC # 40142501
Basket Strainer, 1/2 In, PVC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Basket Strainers

$344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect system components with this Hayward® basket strainer. Model can remove particulates as process media flows through the perforated strainer basket, and it's ideal for corrosive and sensitive media. Provides broad coverage of process chemicals in applications where the line can be shut down for basket cleaning. Screen size: 1/32".

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 1/2"
  • Connection Type Socket/Threaded
  • Screen Material PVC
  • Housing Material PVC
  • Max. Pressure 150 psi CWP
  • Screen Size 1/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms