Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 59 ft. 6" x 47 ft. 8" Finished Size

  • Item# 5WUF8
  • Mfr. Model# 5WUF8
  • Catalog Page# 1142
  • UNSPSC# 24141506
12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 59 ft. 6" x 47 ft. 8" Finished Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,194.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 145.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty tarp protects hay bales from harmful weather.

View More

Technical Specs

  • Tarp Item Hay Cover Tarp
  • Tarp Material Polyethylene
  • Cut Size 60 x 48 ft.
  • Finished Size 59 ft. 6" x 47 ft. 8"
  • Tarp Finished Length 59 ft. 6"
  • Tarp Finished Width 47 ft. 8"
  • Tarp Seam Finish Heat Sealed
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Water Resistant/Waterproof Waterproof
  • Color Silver/Black
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Fabric Weight 7.3 oz./yd.
  • Thickness 12 mil
  • Breathable No
  • High Visibility No
  • Insulated No
  • Standards ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.