Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Hat, Khaki, XL, Cotton

  • Item# 9DXL2
  • Mfr. Model# 5321 XLG 95
  • Catalog Page# N/A
  • Catalog Group# F2661
  • UNSPSC# 53102503
Hat,Khaki,XL,Cotton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hats

Technical Specs

  • Item Hat
  • Style Outback
  • Color Khaki
  • Size XL
  • Material Cotton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.