Skip Content

 
TM
GRAINGER APPROVED

Handheld Warning Flag

Handheld Warning Flag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Warning Flag 
Color
Please Select
Material
Please Select
Height
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
1703
Fluorescent Red/Orange
Vinyl Coated Mesh
18"
18"

$4.93 / each

Enter location to check availability
Catalog Page #  NA

Price $4.93 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Fluorescent Red/Orange
  • Material Vinyl Coated Mesh
  • Height 18"
  • Width 18"
1703-24S-30
Fluorescent Red/Orange
Vinyl Coated Mesh
24"
24"

$6.55 / each

Enter location to check availability
Catalog Page #  NA

Price $6.55 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Fluorescent Red/Orange
  • Material Vinyl Coated Mesh
  • Height 24"
  • Width 24"
1600
Fluorescent Red/Orange
Vinyl
18"
18"

$5.28 / each

Enter location to check availability
Catalog Page #  NA

Price $5.28 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Fluorescent Red/Orange
  • Material Vinyl
  • Height 18"
  • Width 18"
SFKV18-30
Hi-Visibility Orange
Vinyl Coated Mesh
18"
18"

$5.62 / each

Enter location to check availability
Catalog Page #  NA

Price $5.62 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Hi-Visibility Orange
  • Material Vinyl Coated Mesh
  • Height 18"
  • Width 18"
FROV-118/24
Hi-Visibility Orange
Vinyl
18"
18"

$8.99 / each

Enter location to check availability
Catalog Page #  NA

Price $8.99 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Hi-Visibility Orange
  • Material Vinyl
  • Height 18"
  • Width 18"
FROV-218/24
Hi-Visibility Orange
Vinyl
18"
18"

$10.07 / each

Enter location to check availability
Catalog Page #  NA

Price $10.07 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Hi-Visibility Orange
  • Material Vinyl
  • Height 18"
  • Width 18"
1EKR8
Orange
Vinyl
24"
18"

$6.78 / each

Enter location to check availability
Catalog Page #  2334 

Price $6.78 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Orange
  • Material Vinyl
  • Height 24"
  • Width 18"
1EKR7
Orange
Vinyl
24"
18"

$5.31 / each

Enter location to check availability
Catalog Page #  2334 

Price $5.31 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Orange
  • Material Vinyl
  • Height 24"
  • Width 18"
6FGK7
Red
Vinyl
24"
18"

$12.34 / each

Enter location to check availability
Catalog Page #  2334 

Price $12.34 / each

Technical Specs

  • Item Handheld Warning Flag
  • Color Red
  • Material Vinyl
  • Height 24"
  • Width 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms