Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Digital Hand-Held Blnc, Pltfrm, 500g Cap.

  • Item# 1NXG5
  • Mfr. Model# 1NXG5
  • Catalog Page# 2016
  • UNSPSC# 41111507
Digital Hand-Held Blnc, Pltfrm,500g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature a stainless steel platform
, leveling feet
, auto shut-off, and tare function. Weigh in kg, g, oz., lb., and pcs.


View More

Technical Specs

  • Item Hand-Held Balance Scale
  • Digital/Mechanical Digital
  • Capacity 500g
  • Graduations 0.1g
  • Weighing Surface Depth 2"
  • Weighing Surface Width 2-1/8"
  • Overall Length 3-3/4"
  • Overall Width 2-1/2"
  • Overall Height 1"
  • Power Unit Battery
  • Includes (2) Li-Ion Cell CR2032 Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.