Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Hand Stretch Wrap, White Opaque, 1000 ft. Length, 3" Width, 80 Gauge

  • Item# 2GZZ6
  • Mfr. Model# 2GZZ6
  • Catalog Page# N/A
  • Catalog Group# D9817
  • UNSPSC# 24141501
Hand Stretch Wrap, White Opaque, 1000 ft. Length, 3" Width, 80 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Stretch Wrap
  • Style Cast
  • Grade Conventional
  • Color White Opaque
  • Material Linear Low Density Polyethylene
  • Gauge 80
  • Length 1000 ft.
  • Width 3"
  • Includes Reusable Dispenser
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms