ST
HALTEC

Tire Valve, 0.406-28 Thread Size, 2" L

  • Item # 446V01
  • My Part #
  • Mfr. Model # QS-500
  • Catalog Page # N/A
  • UNSPSC # 25171905
Tire Valve, 0.406-28 Thread Size, 2" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Tire and Wheel~Tire Valve Stems and Cores


$12.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tire Valve
  • Thread Size 0.406-28
  • Valve Size 5/8"
  • Rim Hole Size .625"
  • Diameter 7/10"
  • Length 2"
  • Range 0 to 200 psi
  • Color Brass
  • Material Brass
  • Max. Air Pressure 200 psi
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • For Use With Farm Equipment, Construction, Commercial Vehicles
  • Features Designed to Be Installed Easily In 1 Minute From The Outside of Wheel to Reduce Vehicle Down Time and Allowing to Continue Working Until Tire Service Is Convenient, Installs with 9/16" Socket or Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None