Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HYTORC

Industrial Duty Pneumatic Torque Wrench, 3/4" Square Drive Size 85 to 250 ft.-lb.

  • Item# 21HF01
  • Mfr. Model# J-A.25-SP
  • Catalog Page# 3138
  • UNSPSC# 27131501
Industrial Duty Pneumatic Torque Wrench, 3/4" Square Drive Size 85 to 250 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Torque Wrench
  • Duty Industrial
  • Square Drive Size 3/4"
  • Max. Bolt Capacity 7/8"
  • Torque Range 85 to 250 ft.-lb.
  • Max. Torque 250 ft.-lb.
  • Average CFM @ 15 Second Run Time 9.80
  • CFM @ Full Load 30.0
  • Free Speed 22 rpm
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/2"
  • Min. Hose Size 1/2"
  • Overall Length 10"
  • Handle Material Aluminum
  • Handle Type Pistol Grip
  • Housing Material Aluminum
  • Features Forward/Reverse
  • Tool Weight 10 lb.
  • Includes Reaction Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.