Navigation Menu New

Access My Account, Order History, Lists and more here.

717M78 9203C UNSPSC # 40151503

Centrifugal Pump: 1-1/4 in FNPT

  • Item # 717M78
  • Mfr. Model # 9203C
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Centrifugal Pump: 1-1/4 in FNPT

  • Item # 717M78
  • Mfr. Model # 9203C
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Centrifugal Pump
  • Impeller Material Nylon
  • Housing Material Cast Iron
  • Seal Material Viton/Ceramic
  • Port Rotation CCW
  • Inlet 1-1/2 in FNPT
  • Max. Liquid Temp. 140 Degrees F
  • Max. Pressure 170 psi
  • Outlet 1-1/4 in FNPT
  • Shaft Size 5/8 in

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top