Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HYGENALL TOXOFF All Purpose Cleaner: Bottle, 1 qt Container Size, Ready to Use, Unscented, 12 PK

Item 
784K11
Mfr. Model 
HT60071Q

Product Details

Catalog Page
N/A
Brand
HYGENALL TOXOFF
Cleaner Chemical Product Grouping
Heavy Metal Decontamination Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Container Type
Bottle
Container Size
1 qt
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Cleaner Form
Liquid
Color
Yellow
Butyl Free
Yes
NSF Rating
Not Rated
Product Series
No Series
Rinse Required
Yes
Nonflammable
No
Net Weight
32 oz
UNSPSC
47131805
Country of Origin
USA (subject to change)
Product Description

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.