Navigation Menu New

Access My Account, Order History, Lists and more here.

53DJ93 HXLS9005G UNSPSC # 47131805

All Purpose Cleaner: Bucket, 5 gal Container Size, Ready to Use, Unscented

  • Item # 53DJ93
  • Mfr. Model # HXLS9005G
  • UNSPSC # 47131805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.

Tap image to zoom.

Roll over image to zoom.

All Purpose Cleaner: Bucket, 5 gal Container Size, Ready to Use, Unscented

  • Item # 53DJ93
  • Mfr. Model # HXLS9005G
  • UNSPSC # 47131805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.

Technical Specs

  • Item All Purpose Cleaner
  • Cleaner Chemical Product Grouping Heavy Metal Decontamination Cleaner
  • Surfaces for Use On Hard Nonporous Surfaces
  • Container Type Bucket
  • Container Size 5 gal
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Primary Chemical None
  • Cleaner Form Liquid
  • Color Yellow
  • Butyl Free No
  • VOC Content 1%
  • Flash Point None
  • NSF Rating Not Rated
  • Product Series No Series
  • Rinse Required Yes
  • Nonflammable No
  • Net Weight 41 lb

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.

Compliance and Restrictions

Back to Top