Skip Content

ST
HYFLEX CR+

18 Gauge Rough Nitrile Coated Gloves, Glove Size: 10, Blue

  • Item # 48NU22
  • My Part #
  • Mfr. Model # 11-925
  • Catalog Page # N/A
  • Catalog Group # J4667
  • UNSPSC # 46181504
Coated Gloves,3/4 Dip,10,9-3/4",PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.40 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Rough
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Gauge 18
  • Lining Unlined
  • Glove Size 10
  • Color Blue
  • Cuff Knit Wrist
  • Glove Length 9-3/4"
  • Thumb Style Full
  • Standards ANSI/ASTM/EN388 4121
  • ANSI/ISEA Puncture Level 2
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Resists Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


18 Gauge Rough Nitrile Coated Gloves, Glove Size: 10, Blue is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from After 1 hr of use handling material, hands sweat real bad.
Date published: 2016-10-05
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48NU22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.