Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HYDROTHERM

Gas Fired Boiler, NG, 27 In. D, 32 In. H

  • Item# 6JHH4
  • Mfr. Model# HWX-195-INT
  • Catalog Page# N/A
  • UNSPSC# 40102004
Gas Fired Boiler,NG,27 In. D,32 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,911.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 575.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity Vented
Include automatic vent damper to reduce heat loss up the chimney during off cycle.
HydroTherm Cast-Iron Gas-Fired Boilers

• Meet or exceed 80% AFUE standard High limit controls, 30 psi pressure relief valve, and circulator pump Internal draft diverters to vent directly off top of unit
Packaged cast-iron natural gas boilers have extra-deep 2-3/4" sections to reduce mineral buildup and increase heat transfer and retention. Flue connection to collar on top of the unit ensures safe combustion discharge. Use with hot water systems up to 50 psi. CSA Certified.
Note: Additional sizes are available at Grainger.com®.

View More

Technical Specs

  • Item Gas Fired Boiler
  • Fuel NG
  • Net BtuH I-B-R 139,000
  • BtuH Input 195,000
  • Ignition Type Intermittent
  • Gas Connection 3/4"
  • Boiler Heating Capacity 160,000 BtuH
  • Burner Cap 1.25 gph
  • AFUE 82%
  • Pipe Size Return 1-1/4"
  • Pipe Size Supply 1-1/2"
  • Width 26"
  • Depth 27"
  • Height 32"
  • For Use With Hot Water Systems Operating Under 50 PSI
  • Vent Type Powered
  • Vent Dia. 7"
  • Cabinet Material 1" Fiberglass
  • Housing Finish Insulated Metal
  • Standards CSA, IBR
  • Includes Pump, Pressure Relief Valve, High Limit and Control Center
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.