Skip Content

DV
HYDROSEAL

Carbon Steel Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type

  • Item # 3TFC5
  • My Part #
  • Mfr. Model # 14BE3M0V00/B5
  • Catalog Page # N/A
  • Catalog Group # D4524
  • UNSPSC # 40141606
Safety Relief Valve,1 In,100 psi,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Relief Valve
  • Body Material Carbon Steel
  • Inlet Type FNPT
  • Outlet Type MNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 2000 psi
  • Disc Material 316 Stainless Steel
  • Overall Height 9"
  • Application Gas
  • Seat Material 316 Stainless Steel with Viton Soft Seat
  • Spring Material Stainless Steel
  • Temp. Range -15 Degrees to 400 Degrees F
  • Test Lever No
  • Standards ASME Section VIII for Gas Service
How can we improve our Technical Specifications?

Compliance and Restrictions