ST
HYDROCLEAN

Anti-Siphon Fill Valve, Fits Brand Universal Fit, For Use with Series Universal Fit, Toilets

  • Item # 4NWC7
  • My Part #
  • Mfr. Model # HC660
  • Catalog Page # 2756
  • UNSPSC # 47131705
Anti-Siphon Fill Valve,  Fits Brand Universal Fit,  For Use with Series Universal Fit,  Toilets close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Toilets, Urinals and Repair Parts~Toilet and Urinal Repair Parts and Accessories


$14.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity-tank fill valves allow water to refill the bowl and tank of a gravity-flush toilet after flushing. These inlet valves connect to the plumbing supply line and the tank's float rod. They open when activated by the float rod to allow water in and close when the tank is filled. They're used as replacements for valves that are damaged, clogged, or won't stop the toilet from running.

Gravity-tank repair parts help fix leaks and restore proper flushing on gravity-flush toilets to avoid the expense of replacing the entire toilet. These toilet tank parts are used to replace broken or worn parts on gravity-fed tanks commonly found in homes, multifamily residences, hotel rooms, and other low-traffic settings (20 to 30 flushes per day). Signs that a toilet tank needs repair include leaking, constant running, and failure to flush.

View More

Technical Specs

  • Item Anti-Siphon Fill Valve
  • For Use With Category Toilets
  • For Use With Sub-Category Gravity Tanks
  • Fits Brand Universal Fit
  • For Use with Series Universal Fit
  • For Use With Most Toilet Tanks
  • Size 10-1/2" x 3"
  • Material Acetal, Polypropylene, Rubber, Stainless Steel, PVC
  • Includes Cleaning Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms