Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HYDRO-HANDLE Glass, Tile and Porcelain Drill Bit Set: 2 1/4 in Overall Lg, 5/16 in Shank Dia

Item 
20RX70
Mfr. Model 
HHBLKIT

Product Details

Catalog Page
671
Brand
HYDRO-HANDLE
Measurement System
Fractional Inch
Decimal Equivalent
0.25; 0.3125; 0.375; 0.5; 0.75; 1; 1.375; 1.5; 2
Cutting Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Shank Diameter
5/16 in
Overall Length
2-1/4 in
Material - Machining
Diamond
Finish - Machining
Bright (Uncoated)
Primary Material Application
Ceramic; Glass; Mirror; Porcelain
Largest Drill Bit Size
2 in
Smallest Drill Bit Size
5/16 in
UNSPSC
20121607
Country of Origin
China (subject to change)
Product Description

Sets of glass, tile, and porcelain drill bits contain multiple bits in different sizes. They save users the time and hassle of purchasing the tools individually and are suitable for operations that regularly use a variety of drill bit sizes.