ST
HYDE

Twist;Spray Nozzle Twist Flow Control

  • Item # 28AF47
  • My Part #
  • Mfr. Model # 28470
  • Catalog Page # 1014
  • UNSPSC # 40141731
Twist;Spray Nozzle Twist Flow Control close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Garden Hoses and Sprinkler Systems~Water Supply Nozzles


$48.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray tool attaches to your existing garden hose for longer reach and spray patterns from fine mist to high power. A slide grip pivots the nozzle to reach spray into tight spaces and awkward angles. The adjustable nozzle has a rubberized tip to protect surfaces. It can be exchanged with any standard garden hose accessory to use the pole's pivot action and reach. Features water/soap mixture control and easy switch to clean water only for rinsing.

View More

Technical Specs

  • Item Spray Nozzle
  • Nozzle Design Twist
  • Features 135 Degrees Pivoting Nozzle, Pole for 38" of Extra Reach, Built-In Soap Reservoir
  • Construction Aluminum
  • Connection Garden Hose Thread
  • Flow Rate 2.5 to 5 gpm
  • Color Red
  • Flow Control Twist
  • Length 38"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products