Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HYDE TOOLS Glass Cutter: 0.06 in Min Material Thick, 0.5 in Max Material Thick, Tungsten Carbide

Item 
36M387
Mfr. Model 
45700

Product Details

Catalog Page
800
Brand
HYDE TOOLS
Cutting Angle
150 °
Cutting Wheel Material
Tungsten Carbide
Handle Material
Metal
Handle Style
Ball End
Material Application
Glass; Mirror
Maximum Material Thickness
0.5 in
Minimum Material Thickness
0.06 in
Notch Type
Square
Overall Length
6-1/2 in
UNSPSC
27112601
Country of Origin
China (subject to change)
Product Description

These cutters score the surface of glass tubing or plates to break them cleanly along the score.